Rexnord Corp.
MBR5507
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101592915
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Double Set Collar Shaft Locking
| Set Screw Torque | 1350 in lb |
| Flange Thickness | 1.375 in |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 7 in |
| Locking Device | Double Setscrew Locking Collars |
| Length Through Bore | 8 in |
| Vibration Frequency Roller Spin | 0.0475 cps |
| Shaft Dia. | 5 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Shape | Round |
| Bolt Hole Spacing | 7 1/4 in |
| End Type | Open End |
| Flange Type | 6-Bolt Piloted Flange |
| Lubrication Type | Exxon Ronex MP Std |
| Size Code | 14 |
| Relubricatable | Yes |
| Vibration Frequency Outer Ring Defect | 0.1113 cps |
| Collar O.D. | 8 3/16 in |
| RPM [Max] | 900 rpm |
| Bore Dia. [Min] | 1 7/16 in |
| Radial Dynamic Load Capacity | 229620 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Style | 6-Bolt Piloted Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Length | 17 in |
| Misalignment Range | ±1 1/2° |
| Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller |
| Bolt Size | 7/8 in |
| Series | 5000 |
| Pilot Depth | 2 in |
| Static Load Rating | 274100 lb |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Radius | 7 1/4 in |
| Bolt Circle Dia. | 14 1/2 in |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Inner Ring Defect | 0.1554 cps |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Shaft Locking | Double Set Collar |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Inch/Metric | Inch |
| Flange Pilot Diameter | 13 in |
| Weight | 184.0 LB |
| EAN or UPC | 698210829032 |
-
Prop 65

