Rexnord Corp.
MBR5607
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101594389
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Double Set Collar Shaft Locking
| Vibration Frequency Outer Ring Defect | 0.1271 cps |
| Duty | Heavy-Duty |
| Bore Dia. [Min] | 1 7/16 in |
| Flange Type | 6-Bolt Piloted Flange |
| Lubrication Type | Exxon Ronex MP Std |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 1600 in lb |
| Radial Dynamic Load Capacity | 309860 lb |
| Series | 5000 |
| Size Code | 16 |
| Relubricatable | Yes |
| Bolt Hole Spacing | 8 1/2 in |
| RPM [Max] | 700 rpm |
| Flange Thickness | 1 in |
| End Type | Open End |
| Temperature Range [Max] | 225 °F |
| Style | 6-Bolt Piloted Flange |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.1729 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bolt Circle Dia. | 17 in |
| Mounted Clearance | C3 Standard |
| Locking Device | Double Setscrew Locking Collars |
| Static Load Rating | 395500 lb |
| Housing Length | 19 in |
| Retainer Type | Steel |
| Lubricant Type | Exxon Ronex MP |
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 6.4375 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Pilot Diameter | 15 in |
| Lubrication | Relubricatable |
| Bearing Housing | Flange Cartridge 6 Bolt Round |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bolt Circle Radius | 8 1/2 in |
| Volume | 0.451 Hectoliter |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller |
| Collar O.D. | 9 23/32 in |
| Vibration Frequency Roller Spin | 0.0521 cps |
| Length Through Bore | 8.75 in |
| Shape | Round |
| Threaded Cover Kit | TC16NEW |
| Bore Dia. [Max] | 7 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Locking | Double Set Collar |
| Grease Fitting Size | 1/4 NPT |
| Inch/Metric | Inch |
| Pilot Depth | 1 1/2 in |
| Bolt Size | 1 in |
| Weight | 246.0 LB |
| EAN or UPC | 698210829063 |
-
Prop 65

