Rexnord Corp.
MBR6075MM
Cast Iron Spherical Roller Shurlok Tapered Adapter Cartridge Block
Item #110699449
- Cast Iron Housing Material
- Spherical Roller Bearing
- Shurlok Tapered Adapter Shaft Locking
| Bearing Type | Spherical Roller |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Housing Material | Cast Iron |
| Static Load Rating | 71500 lb |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 9 |
| Retainer Type | Engineered Polymer |
| Shaft Locking | Shurlok Tapered Adapter |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| RPM [Max] | 1700 rpm |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Radial Dynamic Load Capacity | 57750 lb |
| Threaded Cover Kit | TC9 |
| Weight | 22.3 LB |
| EAN or UPC | 662864560023 |
