Rexnord Corp.
MBR9207
9000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101513943
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| RPM [Max] | 1700 rpm |
| Series | 9000 |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Static Load Rating | 71500 lb |
| Bore Dia. [Min] | 1 15/16 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Piloted Flange |
| Housing Length | 8 3/4 in |
| Bolt Hole Spacing | 5 19/64 in |
| Retainer Type | Engineered Polymer |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Mounted Unit Duty | Heavy-Duty |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Bolt Circle Radius | 3 3/4 in |
| Flange Thickness | 3/4 in |
| Relubricatable | Yes |
| Length Through Bore | 3.75 in |
| Housing Coating | Powder Coated |
| Misalignment Range | ±1 1/2° |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Temperature Range [Max] | 225 °F |
| Locknut Outside Diameter | 3 5/8 in |
| Bolt Size | 5/8 in |
| Radial Dynamic Load Capacity | 57750 lb |
| Locking Device | Adapter Mounted |
| Lubricant Type | Exxon Ronex MP |
| Bolt Circle Dia. | 7 1/2 in |
| Type | Spherical Roller Bearing |
| End Type | Open End |
| Lubrication Type | Exxon Ronex MP Std |
| Shape | Round |
| Lubrication | Relubricatable |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Grease Fitting Size | 1/8 NPT |
| Pilot Depth | 1 1/4 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Flange Pilot Diameter | 6 3/8 in |
| Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Bore Dia. [Max] | 6 7/16 in |
| Flange Type | 4-Bolt Piloted Flange |
| Size Code | 9 |
| Shaft Locking | Tapered Adapter Mount |
| Shaft Dia. | 2 7/16 in |
| Bearing Type | Spherical Roller |
| Weight | 23.9 LB |
| EAN or UPC | 698210863418 |
-
Prop 65

