Rexnord Corp.
MBR941582
Cast Iron Spherical Roller Tapered Adapter Mount 4 15/16 in Shaft Dia Cartridge Block
Item #117581399
- Cast Iron Housing Material
- Spherical Roller Bearing
- Tapered Adapter Mount Shaft Locking
| Mounting Bolt Size | 7/8 in |
| Locking Collar O.D. | 7 3/32 in |
| Threaded Cover Kit | TC14NEW |
| Distance Between Bolt Holes | 7 1/4 in |
| Retainer Type | Steel |
| Static Load Rating | 274100 lb |
| Vibration Frequency Inner Ring Defect | 0.1554 cps |
| Pilot Dia. | 13 in |
| Vibration Frequency Roller Spin | 0.0475 cps |
| Temperature [Max] | 225 °F |
| Mounting Pad Height | 1 3/8 in |
| RPM [Max] | 900 rpm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Size Code | 14 |
| Shaft Locking | Tapered Adapter Mount |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.1113 cps |
| Bearing Housing | Flange Cartridge 6 Bolt Round |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Bolt Circle Radius | 7 1/4 in |
| Pilot Depth | 2 in |
| Lubrication Type | Exxon Ronex MP Std |
| Grease Fitting Size | 1/4 NPT |
| Housing Coating | Powder Coated |
| Microlock Kit | ML4 |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 229620 lb |
| Bore Length | 7 5/16 in |
| Seal Kit | MS14 |
| Shaft Dia. | 4.9375 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Weight | 178.0 LB |
| EAN or UPC | 782935265326 |
