Rexnord Corp.
MBS2307
Cast Iron 3 7/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #116535893
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 84330 lb |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Retainer Type | Engineered Polymer |
| Housing Coating | Powder Coated |
| Static Load Rating | 90700 lb |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Inch/Metric | Inch |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Bearing Housing | Flange Block 4 Bolt Square RB |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Size Code | 10 |
| RPM [Max] | 1400 rpm |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 3.4375 in |
| Weight | 34.6 LB |
| EAN or UPC | 698210176952 |
