- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- 3.833 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Outside Dia. | 3.833 in |
| Static Load Rating | 33200 lb |
| Inch/Metric | Inch |
| Length Through Bore | 3.125 in |
| Housing Material | Steel |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Dia. [Max] | 4 in |
| Relubricatable | Yes |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 in NPT |
| Radial Dynamic Load Capacity | 28890 lb |
| Series | 2000 |
| Dynamic Load Rating | 30350 lbf |
| Lubrication | Relubricatable |
| Set Screw Torque | 325 in lb |
| Temperature Range [Min] | -40 °F |
| Duty | Heavy-Duty |
| Static Load Rating [Max] | 33200 lbf |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| RPM [Max] | 2500 rpm |
| Bore Dia. [Min] | 1 7/16 in |
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 1 15/16 in |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Size Code | 6 |
| Collar O.D. | 2 7/8 in |
| Overall Width | 3 1/8 in |
| Cartridge Length | 2.44 in |
| Lubrication Type | Exxon Ronex MP Std |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bearing Design | Non-Expansion |
| Special Features | None |
| Housing Width | 2.453 in |
| Locking Device | Setscrew Locking |
| Weight | 5.0 LB |
| EAN or UPC | 698210829131 |
-
Prop 65


