- 10 x 6
- Cast Iron
- Medium, Heavy or Maximum Duty
- Punched
| Projection | 6 in |
| Color | N/A |
| Length | 10 in |
| Application | Industrial |
| Depth | 6.25 in |
| Hardware Type | Elevator Bucket |
| Material | Cast Iron |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Punch Pattern | Yes, please specify pattern |
| Weight | 12.2 LB |
| EAN or UPC | 698210864897 |
-
Prop 65


