- 12 x 6
- Cast Iron
- Medium, Heavy or Maximum Duty
- Unpunched
| Color | N/A |
| Punch Pattern | None |
| Hardware Type | Elevator Bucket |
| Application | Industrial |
| Material | Cast Iron |
| Depth | 6.25 in |
| Projection | 6 in |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Length | 12 in |
| Weight | 16.0 LB |
| EAN or UPC | 698210138806 |
-
Prop 65


