- 12 x 7
- Cast Iron
- Medium, Heavy or Maximum Duty
- Unpunched
| Depth | 7.25 in |
| Color | N/A |
| Punch Pattern | None |
| Hardware Type | Elevator Bucket |
| Projection | 7 in |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Application | Industrial |
| Length | 12 in |
| Material | Cast Iron |
| Weight | 18.0 LB |
| EAN or UPC | 698210674212 |
-
Prop 65


