- 12 x 7
- Nylon, Urethane or Polyethylene
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Color | Green, White, Black |
| Application | Industrial |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Hardware Type | Elevator Bucket |
| Punch Pattern | None |
| Depth | 7.25 in |
| Length | 12 in |
| Projection | 7 in |
| Material | Nylon, Polyethylene, Urethane Spider |
| Weight | 2.4 LB |
| EAN or UPC | 698210679170 |
-
Prop 65


