- 16 x 7
- Cast Iron
- Medium, Heavy or Maximum Duty
- Unpunched
| Material | Cast Iron |
| Application | Industrial |
| Projection | 7 in |
| Depth | 7.25 in |
| Color | N/A |
| Length | 16 in |
| Punch Pattern | None |
| Hardware Type | Elevator Bucket |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Weight | 20.4 LB |
| EAN or UPC | 698210139308 |
-
Prop 65


