- 16 x 8
- Nylon, Urethane or Polyethylene
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Avoid exhaust flow restriction
| Length | 16 in |
| Hardware Type | Elevator Bucket |
| Projection | 8 in |
| Material | Nylon, Polyethylene, Urethane Spider |
| Application | Industrial |
| Color | Green, White, Black |
| Punch Pattern | None |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Depth | 8.5 in |
| Weight | 4.3 LB |
| EAN or UPC | 698210679194 |
-
Prop 65


