- 18 x 10
- Cast Iron
- Medium, Heavy or Maximum Duty
- Unpunched
| Color | N/A |
| Length | 18 in |
| Projection | 10 in |
| Hardware Type | Elevator Bucket |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Depth | 10.5 in |
| Material | Cast Iron |
| Punch Pattern | None |
| Application | Industrial |
| Weight | 50.0 LB |
| EAN or UPC | 698210677541 |
-
Prop 65


