- 18 x 8
- Cast Iron
- Medium, Heavy or Maximum Duty
- Unpunched
| Material | Cast Iron |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Punch Pattern | None |
| Projection | 8 in |
| Depth | 8.5 in |
| Length | 18 in |
| Hardware Type | Elevator Bucket |
| Application | Industrial |
| Color | N/A |
| Weight | 28.4 LB |
| EAN or UPC | 698210674267 |
-
Prop 65


