- 18 x 8
- Nylon, Urethane or Polyethylene
- Standard, Medium or Heavy Duty
- Punched
caution
- Valves should be mounted vertical and upright
- Avoid exhaust flow restriction
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Application | Industrial |
| Punch Pattern | Yes, please specify pattern |
| Color | Green, White, Black |
| Length | 18 in |
| Projection | 8 in |
| Material | Nylon, Polyethylene, Urethane Spider |
| Depth | 8.5 in |
| Hardware Type | Elevator Bucket |
| Weight | 18.8 LB |
-
Prop 65


