- 2 3/8" Shaft
- Cast Iron
- 3 23/32" Bolt Hole Spacing
- 5 1/4" Bolt Circle Diameter
- Setscrew Collar
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Flange Thickness | 0.3125 in |
| Length Through Bore | 3.5 in |
| Width Between Flanges [Max] | 2.235 in |
| Collar Extension | 3/4 in |
| Bolt Hole Spacing | 3 23/32 in |
| Size Code | 8 |
| Housing Material | Cast Iron |
| Recommended Housing Bore Diameter [Min] | 4.3322 in |
| Bolt Size | 1/2 in |
| Bolt Circle Dia. | 5 1/4 in |
| Outer Race Diameter | 4.3337 in |
| Width Between Flanges [Min] | 2.215 in |
| Recommended Housing Bore Diameter [Max] | 4.3342 in |
| Length Across Flats | 4 15/16 in |
| Collar O.D. | 3 9/16 in |
| Shaft Dia. | 2.375 in |
| Seal Type | Heavy Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Weight | 7.8 LB |
-
Prop 65


