- 5 x 3.5
- Cast Iron
- Medium, Heavy or Maximum Duty
- Unpunched
| Hardware Type | Elevator Bucket |
| Material | Cast Iron |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Punch Pattern | None |
| Depth | 3.75 in |
| Application | Industrial |
| Color | N/A |
| Projection | 3 1/2 in |
| Length | 5 in |
| Weight | 3.2 LB |
| EAN or UPC | 698210136604 |
-
Prop 65


