- 6 x 4
- Cast Iron
- Medium, Heavy or Maximum Duty
- Punched
| Punch Pattern | Yes, please specify pattern |
| Hardware Type | Elevator Bucket |
| Material | Cast Iron |
| Color | N/A |
| Application | Industrial |
| Length | 6 in |
| Projection | 4 in |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Depth | 4.25 in |
| Weight | 4.0 LB |
| EAN or UPC | 698210674175 |
-
Prop 65


