- 6 x 4
- Nylon, Urethane or Polyethylene
- Standard, Medium or Heavy Duty
- Punched
caution
- Avoid exhaust flow restriction
| Application | Industrial |
| Material | Nylon, Polyethylene, Urethane Spider |
| Length | 6 in |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Hardware Type | Elevator Bucket |
| Punch Pattern | Yes, please specify pattern |
| Color | Green, White, Black |
| Projection | 4 in |
| Depth | 4.25 in |
| Weight | 0.6 LB |
-
Prop 65


