- 6 x 4
- Nylon, Urethane or Polyethylene
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Valves should be mounted vertical and upright
- Avoid exhaust flow restriction
| Application | Industrial |
| Depth | 4.25 in |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Length | 6 in |
| Color | Green, White, Black |
| Hardware Type | Elevator Bucket |
| Projection | 4 in |
| Punch Pattern | None |
| Material | Nylon, Polyethylene, Urethane Spider |
| Weight | 0.6 LB |
| EAN or UPC | 698210679149 |
-
Prop 65


