- 8 x 5
- Cast Iron
- Medium, Heavy or Maximum Duty
- Punched
| Application | Industrial |
| Color | N/A |
| Projection | 5 in |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Length | 8 in |
| Depth | 5.5 in |
| Hardware Type | Elevator Bucket |
| Material | Cast Iron |
| Punch Pattern | Yes, please specify pattern |
| Weight | 7.3 LB |
| EAN or UPC | 698210674182 |
-
Prop 65


