Rexnord Corp.
MEF2070MM
Cast Iron 70 mm Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101936056
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Bolt Circle Radius | 107.95 mm |
| Shaft Locking | Single Set Collar |
| Shaft Dia. | 70 mm |
| Inch/Metric | Metric |
| Bearing Type | Spherical Roller |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Inner Ring Hub Diameter | 85.73 mm |
| Bolt Size | 19 mm |
| Grease Fitting Size | 1/8 NPT |
| Bearing Housing | Flg Blk 4 Blt SQ Footed Type E |
| Threaded Cover Kit | TC9 |
| Housing Diameter | 165.1 mm |
| Radial Dynamic Load Capacity | 57750 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Locking Device | Single Setscrew Locking Collar |
| Housing Coating | Powder Coated |
| Lubrication Type | Exxon Ronex MP Std |
| Length Through Bore | 101.6 mm |
| RPM [Max] | 1700 rpm |
| Series | 2000 |
| Collar O.D. | 103.19 mm |
| Bolt Hole Spacing | 152.4 mm |
| Set Screw Torque | 680 in lb |
| Retainer Type | Engineered Polymer |
| Lubrication | Relubricatable |
| Volume | 0.048 Hectoliter |
| Flange Thickness | 46.04 mm |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Range [Max] | 4 in |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Static Load Rating | 71500 lb |
| Shape | Square |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Mounted Clearance | C3 Standard |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Size Code | 9 |
| Mounted Unit Duty | Heavy Duty |
| Bore Range [Min] | 1.4375 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bearing Standoff Distance | 4.76 mm |
| Weight | 28.2 LB |
| EAN or UPC | 698210869724 |
-
Prop 65

