Rexnord Corp.
MEF2207
Cast Iron 2 7/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101593295
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| End Type | Open End |
| Series | 2000 |
| Duty | Heavy-Duty |
| Bore Range [Max] | 4 in |
| Mounted Clearance | C3 Standard |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Volume | 0.796 GLL |
| RPM [Max] | 2000 rpm |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Heavy Duty |
| Shaft Dia. | 2.4375 in |
| Lubrication | Relubricatable |
| Lubrication Type | Exxon Ronex MP Std |
| Inner Ring Hub Diameter | 2 29/32 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Flange Thickness | 1 11/16 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Length | 6 7/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Dia. | 7 19/32 in |
| Bearing Type | Spherical Roller |
| Bolt Size | 5/8 in |
| Bolt Circle Radius | 3 51/64 in |
| Threaded Cover Kit | TC8 |
| Housing Construction | One Piece |
| Static Load Rating | 53500 lb |
| Locking Device | Single Setscrew Locking Collar |
| Shape | Square |
| Set Screw Torque | 680 in lb |
| Misalignment Range | ±1 1/2° |
| Radial Dynamic Load Capacity | 43240 lb |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Diameter | 5 1/2 in |
| Housing Coating | Powder Coated |
| Shaft Locking | Single Set Collar |
| Length Through Bore | 3.5 in |
| Bearing Standoff Distance | 3/16 in |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Size Code | 8 |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 3/8 in |
| Bore Range [Min] | 1.4375 in |
| Retainer Type | Engineered Polymer |
| Bearing Housing | Flg Blk 4 Blt SQ Footed Type E |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Collar O.D. | 3 9/16 in |
| Weight | 17.3 LB |
| EAN or UPC | 698210829520 |
-
Prop 65

