Skip to content Skip to navigation menu
Cast Iron 3 11/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block

MEF2311H82

Cast Iron 3 11/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #104442515
  • Cast Iron Housing Material
  • Single Set Collar Shaft Locking
Cast Iron 3 11/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Cast Iron Housing Material
  • Single Set Collar Shaft Locking
Housing Coating Powder Coated
Inner Ring Hub Diameter 4 9/16 in
Housing Width 10 1/4 in
Flange Type 4-Bolt Flange
Bearing Type Spherical Roller
Setscrew Torque 1350 in-lbs
Vibration Frequency Fundamental Train 0.0071 cps
Volume 3.36 GLL
Series 2000
Shaft Dia. 3.6875 in
Vibration Frequency Roller Spin 0.0548 cps
Locking Collar O.D. 5 5/8 in
Static Load Rating 137000 lb
Mounted Unit Duty Heavy Duty
Grease Fitting Size 1/8 NPT
Bore Range [Min] 1.4375 in
Locking Device Single Setscrew Locking Collar
Distance Between Bolt Holes 7 3/4 in
Retainer Type Engineered Polymer
Mounted Clearance C3 Standard
Seal Kit MS11
Size Code 11
Inch/Metric Inch
Temperature [Max] 225 °F
Lubrication Relubricatable
Shape Square
Mounting Bolt Size 7/8 in
Bearing Housing Flg Blk 4 Blt SQ Footed Type E
Radial Dynamic Load Capacity 130970 lb
Vibration Frequency Outer Ring Defect 0.1283 cps
Seal Type Spring Loaded Heavy Contact Seals
Bearing Design Non-Expansion
Standoff Distance 1/4 in
Primary Seal Buna Spring Loaded Lip Seal
Microlock Kit ML4
Vibration Frequency Inner Ring Defect 0.1717 cps
Shaft Locking Single Set Collar
Bore Length 5 1/16 in
Lubrication Type Exxon Ronex MP Std
Bolt Circle Radius 5 31/64 in
Threaded Cover Kit TC11
RPM [Max] 1200 rpm
Housing Material Cast Iron
Bore Range [Max] 4 in
Mounting Pad Height 2 3/16 in
Weight 71.0 LB
EAN or UPC 793699344417
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison