- 1 15/16 in Shaft Diameter
- 3 1/8 in Inner Diameter
- 2 Bolt
description
- MEP2115 Solid-housed Pillow Blocks Rex Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Type E Pillow Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Mounting Bolt Size | 5/8 in |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Shaft Locking | Single Set Collar |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Coating | Powder Coated |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.9375 in |
| Bolt Size | 5/8 in |
| No. of Bolts | 2 |
| Bolt Hole Spacing | 6 21/32 in |
| Locking Collar O.D. | 2 7/8 in |
| Vibration Frequency Roller Spin | 0.056 cps |
| Setscrew Torque | 325 in/lbs |
| Bolt Hole Spacing Range [Max] | 7 1/4 in |
| Grease Fitting Size | 1/8 NPT |
| Temperature Range [Min] | -20 °F |
| Base Height | 1 5/16 in |
| Static Load Rating | 33200 lb |
| I.D. | 3 1/8 in |
| Inner Ring Hub Diameter | 2 5/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Size Code | 6 |
| Temperature [Max] | 225 °F |
| Handle / Housing Material | Cast Iron |
| Collar Extension | 11/16 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Microlock Kit | ML2 |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Locking Type | Setscrew Locking |
| Housing Height | 4 9/16 in |
| Dynamic Load Rating | 28890 lb |
| Mounting Pad Height | 1 5/16 in |
| Mounting Pad Width | 2 1/2 in |
| Insert Type | Steel Insert |
| RPM [Max] | 2500 rpm |
| Base Length | 8 7/8 in |
| Base Width | 2 1/2 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 200 °F, 225 °F |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Inch/Metric | Inch Bore |
| Retainer Type | Engineered Polymer |
| Series | 2000 |
| Fixed Expansion | Fixed |
| Speed [Max] | 2500 rpm |
| Length Through Bore | 3.125 in |
| Bolt Holes | 2 |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Housing Construction | 1 Piece |
| Base to Centerline Height | 2 1/4 in |
| Lubrication | Exxon Ronex MP |
| Internal Clearance | C3 Standard |
| Locking Device | Single Setscrew Locking Collar |
| Mounting Pad Length | 8 7/8 in |
| Weight | 11.5 LB |
| EAN or UPC | 698210684761 |

