- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 11/16 in Shaft Diameter
| Bearing Type | Spherical Roller |
| Distance Between Bolt Holes [Min] | 7 13/16 in |
| Static Load Rating | 71500 lb |
| Seal Kit | MS9 |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Shaft Dia. | 2.6875 in |
| Mounting Bolt Size | 3/4 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bearing Design | Fixed |
| Bore Length | 4 in |
| Radial Dynamic Load Capacity | 57750 lb |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Locking | Single Set Collar |
| Locking Collar O.D. | 4 1/16 in |
| Distance Between Bolt Holes [Max] | 9 3/4 in |
| RPM [Max] | 1700 rpm |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Inch/Metric | Inch Bore |
| Inner Ring Hub Diameter | 3 3/8 in |
| Setscrew Torque | 680 in-lbs |
| Base to Centerline Height | 3 1/8 in |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Retainer Type | Engineered Polymer |
| Mounted Clearance | C3 Standard |
| Handle / Housing Material | Cast Iron |
| Microlock Kit | ML3 |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Grease Fitting Size | 1/8 NPT |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Size Code | 9 |
| Housing Material | Cast Iron |
| Mounting Pad Width | 3 3/16 in |
| Mounting Pad Height | 1 7/8 in |
| Threaded Cover Kit | TC9 |
| Flange Type | 2-Bolt Flange |
| Volume | 2.33 GLL |
| Lubrication Type | Exxon Ronex MP Std |
| Mounting Pad Length | 11 13/16 in |
| Weight | 29.3 LB |
| EAN or UPC | 698210879341 |
-
Prop 65


