- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 57750 lb |
| Static Load Rating | 71500 lb |
| RPM [Max] | 1700 rpm |
| Shaft Dia. | 2.9375 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Housing Material | Cast Iron |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Locking Device | Single Setscrew Locking Collar |
| Auxiliary Seals | 1 Closed Cap Steel Short Hub |
| Size Code | 9 |
| Flange Type | 2-Bolt Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Shaft Locking | Single Set Collar |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Bearing Design | Fixed |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Weight | 27.7 LB |
| EAN or UPC | 698210010867 |
-
Prop 65


