- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 15/16 in Shaft Diameter
- 5 1/2 in Center Line To Base Dimension
| Retainer Type | Engineered Polymer |
| RPM [Max] | 1000 rpm |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Microlock Kit | ML4 |
| Housing Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| Housing Height | 11 1/8 in |
| Bolt Hole Spacing Range [Max] | 16 1/8 in |
| Mounting Pad Height | 3 in |
| Shaft Locking | Double Set Collar |
| Threaded Cover Kit | TC13 |
| Bearing Design | Fixed |
| Static Load Rating | 241900 lb |
| Setscrew Torque | 1350 in-lbs |
| Base Length | 18 1/2 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Volume | 0.304 Hectoliter |
| Locking Collar O.D. | 7 1/16 in |
| Bolt Size | 7/8 in |
| Seal Kit | MS13 |
| Base to Centerline Height | 5 1/2 in |
| Housing Material | Cast Iron |
| Inner Ring Hub Diameter | 5 3/4 in |
| Radial Dynamic Load Capacity | 191500 lb |
| Distance Between Bolt Holes [Min] | 14 7/8 in |
| Handle / Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Base Height | 3 in |
| Collar Extension | 1 3/16 in |
| Mounting Pad Width | 5 9/16 in |
| Base Width | 5 9/16 in |
| Bolt Hole Spacing | 2 3/4 in |
| Size Code | 13 |
| Series | 5000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Length Through Bore | 7.875 in |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 4.9375 in |
| Locking Device | Double Setscrew Locking Collar |
| Mounting Bolt Size | 7/8 in |
| Mounting Pad Length | 18 1/2 in |
| Bolt Hole Spacing - Width | 2.75 in |
| Bore Length | 7 7/8 in |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Inch/Metric | Inch Bore |
| Center Line to Base Dimension [Min] | 5 1/2 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Mounted Clearance | C3 Standard |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Steel Insert |
| Bolt Holes | 4 |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Bearing Type | Spherical Roller |
| Mounted Unit Duty | Heavy-Duty |
| Distance Between Bolt Holes [Max] | 16 1/8 in |
| Lubrication | Exxon Ronex MP |
| Lubrication Type | Exxon Ronex MP Std |
| Weight | 150.0 LB |
| EAN or UPC | 698210701031 |
-
Prop 65


