Rexnord Corp.
MF5408YS
Cast Iron 4 1/2 in Shaft Dia Double Set Collar Spherical Roller Flange Block
Item #104572602
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| Shaft Locking | Double Set Collar |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 NPT |
| Shaft Dia. | 4.5 in |
| Mounted Clearance | C3 Standard |
| Bearing Type | Spherical Roller |
| Static Load Rating | 159300 lb |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Housing Coating | Powder Coated |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Threaded Cover Kit | TC12Y |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Vibration Frequency Roller Spin | 0.0568 cps |
| RPM [Max] | 1100 rpm |
| Radial Dynamic Load Capacity | 149500 lb |
| Volume | 0.451 Hectoliter |
| Inch/Metric | Inch |
| Size Code | 12 |
| Bearing Housing | FB 6 Blt RND TYP ZF with Pilot |
| Weight | 95.0 LB |
| EAN or UPC | 698210134020 |
