Rexnord Corp.
MF5415S077482
Cast Iron Double Set Collar Spherical Roller Flange Block
Item #103195376
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| Radial Dynamic Load Capacity | 191500 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 NPT |
| Shaft Locking | Double Set Collar |
| RPM [Max] | 1000 rpm |
| Bearing Housing | FB 6 Blt RND TYP ZF with Pilot |
| Mounted Clearance | C2 Decreased |
| Bearing Type | Spherical Roller |
| Housing Coating | Nickel Plated |
| Threaded Cover Kit | TC13 |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Static Load Rating | 241900 lb |
| Retainer Type | Engineered Polymer |
| Size Code | 13 |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Weight | 156.0 LB |
| EAN or UPC | 698210921774 |
