Rexnord Corp.
MF9207V4078
Cast Iron 2 7/16 in Shaft Dia Tapered Adapter Mount Spherical Roller Flange Block
Item #103324105
-
Prop 65
- Cast Iron Housing Material
- Tapered Adapter Mount Shaft Locking
| Bearing Design | Non-Expansion |
| Bolt Circle Radius | 4 1/4 in |
| Mounting Bolt Size | 3/4 in |
| Mounted Clearance | C3 Standard |
| Housing Coating | Powder Coated |
| Bearing Type | Spherical Roller |
| Mounted Unit Duty | Heavy Duty |
| Flange Type | 4-Bolt Flange |
| Mounting Pad Height | 7/8 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Distance Between Bolt Holes | 6 1/64 in |
| Series | 9000 |
| Shape | Square |
| Volume | 1.121 GLL |
| Bore Length | 3 3/4 in |
| Special Lube Percent | 0% Fill |
| Bore Range [Min] | 1.9375 in |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | Preservative Only - No Grease |
| Locking Device | Adapter Mounted |
| Temperature [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Seal Kit | MS9 |
| Microlock Kit | ML3 |
| Shaft Locking | Tapered Adapter Mount |
| Shaft Dia. | 2.4375 in |
| Primary Seal | Viton Spring Loaded Lip Seal |
| Housing Width | 7 3/4 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Retainer Material | Steel |
| RPM [Max] | 1700 rpm |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Retainer Type | Steel |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Threaded Cover Kit | TC9 |
| Bore Range [Max] | 4.4375 in |
| Radial Dynamic Load Capacity | 57750 lb |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Size Code | 9 |
| Inch/Metric | Inch |
| Static Load Rating | 71500 lb |
| Weight | 26.6 LB |
| EAN or UPC | 793699568646 |
-
Prop 65

