- Cast Iron Housing Material
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Static Load Rating | 53500 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Shaft Dia. | 2 7/16 in |
| Size Code | 8 |
| Grease Fitting Size | 1/8 NPT |
| RPM [Max] | 2000 rpm |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Bearing Type | Spherical Roller |
| Retainer Type | Engineered Polymer |
| Bearing Housing | TUASBLY CP BEFB Face MT 12IN |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Radial Dynamic Load Capacity | 43240 lb |
| Mounted Clearance | C3 Standard |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Threaded Cover Kit | TC8 |
| Weight | 87.0 LB |
| EAN or UPC | 793699445701 |

