- Steel Housing Material
- Center Pull Type Heavy Duty Frame
| Seal Type | Spring Loaded Heavy Contact Seals |
| Mounted Clearance | C3 Standard |
| Frame Height | 22 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.1729 cps |
| Threaded Cover Kit | TC16NEW |
| Frame Type | Center Pull Type Heavy Duty |
| Mounting Pad Height | 1 1/2 in |
| Mounting Pad Width | 12 in |
| Frame | ZHT1630 |
| Seal Kit | MS16 |
| Housing Coating | Powder Coated |
| Frame Material | Welded Steel |
| Bearing Type | Spherical Roller |
| Static Load Rating | 395500 lb |
| Vibration Frequency Roller Spin | 0.0521 cps |
| Bore Length | 8 3/4 in |
| Adjusting Screw Thread Size | 3-4 NC |
| Mounting Bolt Size | 1 3/4 in |
| Retainer Type | Steel |
| Bearing Housing | TUASBLY CP Base MT 30IN |
| Microlock Kit | ML4 |
| Allowable Working Load | 136700 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Overall Rod Length | 48 in |
| Housing Material | Steel |
| Size Code | 16 |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Base to Centerline Height | 10 9/16 in |
| Radial Dynamic Load Capacity | 309860 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 6 7/16 in |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Outer Ring Defect | 0.1271 cps |
| RPM [Max] | 700 rpm |
| Frame Bolt Hole Spacing | 67 in |
| Setscrew Torque | 1600 in-lbs |
| Frame Length | 73 in |
| Shaft Locking | Double Set Collar |
| Weight | 0.0 LB |
| EAN or UPC | 782934964619 |

