- Cast Iron Housing Material
- Center Pull Type Heavy Duty Frame
- 12 in Travel Length
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Frame Length | 826 mm |
| Lubrication Type | Exxon Ronex MP Std |
| Frame Type | Center Pull Type Heavy Duty |
| Frame Height | 273.05 mm |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Static Load Rating | 71500 lb |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Shaft Locking | Double Set Collar |
| Seal Kit | MS9 |
| Frame Bolt Hole Spacing | 775 mm |
| RPM [Max] | 1700 rpm |
| Size Code | 9 |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Adjusting Screw Thread Size | 1 1/2-6 NC |
| Frame | ZHT912 |
| Bearing Housing | TUASBLY CP Base MT 12IN |
| Shaft Dia. | 70 mm |
| Frame Material | Welded Steel |
| Bearing Type | Spherical Roller |
| Overall Rod Length | 552 mm |
| Housing Material | Cast Iron |
| Bore Length | 123.83 mm |
| Mounting Bolt Size | 16 mm |
| Threaded Cover Kit | TC9 |
| Setscrew Torque | 680 in-lbs |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Engineered Polymer |
| Mounted Clearance | C3 Standard |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Base to Centerline Height | 130.18 mm |
| Mounting Pad Height | 22.23 mm |
| Mounting Pad Width | 127 mm |
| Travel Length | 12 in |
| Microlock Kit | ML3 |
| Radial Dynamic Load Capacity | 57750 lb |
| Temperature [Max] | 225 °F |
| Weight | 125.0 LB |
| EAN or UPC | 698210879525 |

