- Spherical Roller Bearing Cartridge Unit
- 1 1/4 in Shaft Diameter
- 3.219 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Lubrication | Relubricatable |
| Set Screw Torque | 185 in lb |
| Special Features | None |
| Bearing Type | Spherical Roller |
| Dynamic Load Rating | 19780 lbf |
| Length Through Bore | 2.6875 in |
| Size Code | 3 |
| Static Load Rating [Max] | 18300 lbf |
| Misalignment Range | ±1 1/2° |
| Relubricatable | Yes |
| Vibration Frequency Outer Ring Defect | 0.0877 cps |
| Bore Dia. [Max] | 4 in |
| Radial Dynamic Load Capacity | 18850 lb |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 1 1/4 in |
| Locking Device | Setscrew Locking |
| Outside Dia. | 3.219 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 18300 lb |
| Lubricant Type | Exxon Ronex MP |
| Housing Width | 2 1/8 in |
| Bore Dia. [Min] | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Fundamental Train | 0.0068 cps |
| Series | 2000 |
| Vibration Frequency Inner Ring Defect | 0.1280 cps |
| Vibration Frequency Roller Spin | 0.0424 cps |
| RPM [Max] | 3700 rpm |
| Housing Material | Cast Iron |
| Cartridge Length | 2 1/8 in |
| Retainer Type | Engineered Polymer |
| Duty | Heavy-Duty |
| Collar O.D. | 1 31/32 in |
| Overall Width | 2 11/16 in |
| Weight | 3.3 LB |
| EAN or UPC | 698210645021 |
-
Prop 65


