- Spherical Roller Bearing
| Overall Width | 7 7/8 in |
| Temperature Range [Max] | 225 °F |
| Misalignment Range | ±1 1/2° |
| Static Load Rating | 241900 lb |
| Cartridge Length | 5 9/16 in |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Shaft Dia. | 5 in |
| Lubrication Type | Exxon Ronex MP Std |
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 191500 lb |
| Outside Dia. | 10.437 in |
| Threaded Cover Kit | TC13 |
| Series | 5000 |
| Size Code | 13 |
| Inch/Metric | Inch |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 7 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Design | Non-Expansion |
| Mounted Clearance | C3 Standard |
| Length Through Bore | 7.875 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Dynamic Load Rating | 194580 lbf |
| Temperature Range [Min] | -40 °F |
| Volume | 0.277 Hectoliter |
| Special Features | None |
| Housing Width | 5 9/16 in |
| Duty | Heavy-Duty |
| Grease Fitting Size | 1/4 NPT |
| RPM [Max] | 1000 rpm |
| Collar O.D. | 7 1/16 in |
| Retainer Type | Engineered Polymer |
| Type | Spherical Roller Bearing |
| Relubricatable | Yes |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubrication | Relubricatable |
| Set Screw Torque | 1350 in lb |
| Static Load Rating [Max] | 241900 lbf |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Weight | 92.0 LB |
| EAN or UPC | 698210700508 |
-
Prop 65


