- Spherical Roller Bearing
| Special Features | None |
| Vibration Frequency Outer Ring Defect | 0.1271 cps |
| Dynamic Load Rating | 313410 lbf |
| Volume | 0.277 Hectoliter |
| Overall Width | 8 3/4 in |
| Shaft Dia. | 6.4375 in |
| Vibration Frequency Roller Spin | 0.0521 cps |
| Length Through Bore | 8.75 in |
| Series | 5000 |
| Cartridge Length | 6 3/16 in |
| Lubrication | Relubricatable |
| Set Screw Torque | 1600 in lb |
| Lubrication Type | Exxon Ronex MP Std |
| RPM [Max] | 700 rpm |
| Static Load Rating | 395500 lb |
| Threaded Cover Kit | TC16NEW |
| Vibration Frequency Inner Ring Defect | 0.1729 cps |
| Temperature Range [Min] | -40 °F |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Lubricant Type | Exxon Ronex MP |
| Misalignment Range | ±1 1/2° |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Locking Device | Double Setscrew Locking Collars |
| Size Code | 16 |
| Collar O.D. | 9 23/32 in |
| Static Load Rating [Max] | 395500 lbf |
| Outside Dia. | 13.563 in |
| Radial Dynamic Load Capacity | 309860 lb |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Dia. [Max] | 7 in |
| Type | Spherical Roller Bearing |
| Mounted Clearance | C3 Standard |
| Housing Width | 6 3/16 in |
| Duty | Heavy-Duty |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/4 NPT |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller |
| Weight | 180.0 LB |
| EAN or UPC | 698210829735 |
-
Prop 65


