- Spherical Roller Bearing
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Bearing Design | Non-Expansion |
| Outside Dia. | 5 in |
| Series | 6000 |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Threaded Cover Kit | TC8 |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Volume | 0.54 GLL |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Cartridge Length | 2 5/8 in |
| Set Screw Torque | 87 to 92 in lb |
| Bore Dia. [Max] | 6 15/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Locking Device | Shurlok Adapter Mounted |
| Lubricant Type | Exxon Ronex MP |
| Radial Dynamic Load Capacity | 43240 lb |
| Type | Spherical Roller Bearing |
| Locknut Outside Diameter | 3 19/32 in |
| Mounted Clearance | C3 Standard |
| Bore Dia. [Min] | 1 7/16 in |
| Lubrication Type | Exxon Ronex MP Std |
| Length Through Bore | 4.0625 in |
| Static Load Rating | 53500 lb |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 8 |
| RPM [Max] | 2000 rpm |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Retainer Type | Engineered Polymer |
| Temperature Range [Max] | 225 °F |
| Weight | 9.4 LB |
| EAN or UPC | 793699923384 |
-
Prop 65


