- Spherical Roller Bearing
| Shaft Dia. | 3 3/16 in |
| Mounted Clearance | C3 Standard |
| Slot Length | 1.06 in |
| Setscrew Torque | 165-185 in-lbs |
| Seal Kit | MS10 |
| Static Load Rating | 90700 lb |
| O.D. | 6.75 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Radial Dynamic Load Capacity | 84330 lb |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Retainer Type | Engineered Polymer |
| Lubrication Type | Exxon Ronex MP Std |
| Temperature [Max] | 225 °F |
| Size Code | 10 |
| Locknut O.D. | 4 61/64 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Bearing Type | Spherical Roller |
| Housing Width | 3 7/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| RPM [Max] | 1400 rpm |
| Microlock Kit | ML4 |
| Slot Width | 0.59 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Bore Length | 5 1/32 in |
| Slot Depth | 0.28 in |
| Weight | 20.5 LB |
| EAN or UPC | 782934970009 |

