- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- 4.531 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Bore Length | 3 5/32 in |
| O.D. | 4.531 in |
| Temperature [Max] | 225 °F |
| Collar O.D. | 2 31/32 in |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 2200 rpm |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 3.15625 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Radial Dynamic Load Capacity | 36370 lb |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Overall Width | 3 5/32 in |
| Static Load Rating [Max] | 44400 lbf |
| Shaft Dia. | 2 in |
| Slot Width | 0.53 in |
| Housing Width | 2 9/16 in |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 NPT |
| Series | 9000 |
| Microlock Kit | ML2 |
| Misalignment Range | ±1 1/2° |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Bearing Type | Spherical Roller |
| Slot Length | 0.91 in |
| Locknut O.D. | 2 31/32 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Slot Depth | 0.19 in |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Bore Dia. [Max] | 6 7/16 in |
| Cartridge Length | 2 9/16 in |
| Relubricatable | Yes |
| Outside Dia. | 4.531 in |
| Special Features | None |
| Bore Dia. [Min] | 1 15/16 in |
| Inch/Metric | Inch |
| Locknut Outside Diameter | 2 31/32 in |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Inner Ring Hub Diameter | 2 5/8 in |
| Size Code | 7 |
| Duty | Heavy-Duty |
| Static Load Rating | 44400 lb |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 38020 lbf |
| Locking Device | Adapter Mounted |
| Weight | 7.4 LB |
| EAN or UPC | 698210700010 |
-
Prop 65


