- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 7 1/2 in Bolt Hole Spacing
| Handle / Housing Material | Cast Iron |
| Base Height | 1 5/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Construction | 1 Piece |
| Mounted Clearance | C3 Standard |
| Radial Dynamic Load Capacity | 36370 lb |
| Temperature Range [Max] | 200 °F, 225 °F |
| Microlock Kit | ML2 |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Temperature Range [Min] | -20 °F |
| Insert Type | Steel Insert |
| Inch/Metric | Inch Bore |
| Bore Length | 4 1/8 in |
| Base Length | 10 1/4 in |
| Bearing Type | Spherical Roller |
| Threaded Cover Kit | TC7 |
| Housing Height | 5 23/32 in |
| Mounting Bolt Hole Slot Length | 1 1/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Hole Spacing | 7 1/2 in |
| Housing Coating | Powder Coated |
| Shaft Locking | Double Set Collar |
| Locking Collar O.D. | 3 1/4 in |
| RPM [Max] | 2200 rpm |
| Temperature [Max] | 225 °F |
| Flange Type | 2-Bolt Flange |
| Static Load Rating | 44400 lb |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Series | 5000 |
| Bolt Hole Length | 1 1/4 in |
| Base Width | 3 1/8 in |
| Bearing Design | Expansion |
| Lubrication | Exxon Ronex MP |
| End Type | Open End |
| Locking Device | Double Setscrew Locking Collar |
| Collar Extension | 11/16 in |
| Seal Kit | MS7 |
| Mounting Pad Length | 10 1/4 in |
| Length Through Bore | 4.125 in |
| Bolt Size | 5/8 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Mounted Unit Duty | Heavy-Duty |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Shaft Dia. | 2.1875 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Inner Ring Hub Diameter | 2 5/8 in |
| Base to Centerline Height | 2 3/4 in |
| Setscrew Torque | 460 in-lbs |
| Pillow Block Type | Thru-Bolt |
| Volume | 1.583 GLL |
| Size Code | 7 |
| Distance Between Bolt Holes | 7 1/2 in |
| Mounting Bolt Size | 5/8 in |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Mounting Pad Width | 3 1/8 in |
| Retainer Type | Engineered Polymer |
| Mounting Pad Height | 1 5/8 in |
| Weight | 21.6 LB |
| EAN or UPC | 698210712495 |
-
Prop 65


