Rexnord Corp.
MPS5507F
Cast Iron Double Set Collar Spherical Roller Solid-Housed Pillow Block
Item #100990566
-
Prop 65
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| End Type | Open End |
| Retainer Type | Steel |
| Bearing Design | Expansion |
| Grease Fitting Size | 1/4 NPT |
| Temperature [Max] | 225 °F |
| Length Through Bore | 8 in |
| Bolt Holes | 4 |
| Vibration Frequency Roller Spin | 0.0475 cps |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Temperature Range [Min] | -20 °F |
| Mounting Pad Width | 6 1/4 in |
| Bolt Hole Spacing - Width | 3.6875 in |
| Insert Type | Steel Insert |
| Mounting Pad Length | 22 in |
| Bolt Size | 1 1/8 in |
| Inch/Metric | Inch Bore |
| Seal Kit | MS14 |
| Base Height | 2 in |
| Volume | 0.404 Hectoliter |
| Base Width | 6 1/4 in |
| Housing Height | 14 3/8 in |
| Mounted Clearance | C3 Standard |
| Static Load Rating | 274100 lb |
| Locking Collar O.D. | 8 3/16 in |
| Threaded Cover Kit | TC14NEW |
| Series | 5000 |
| Setscrew Torque | 1350 in-lbs |
| Center Line to Base Dimension [Min] | 6 11/16 in |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 5.4375 in |
| Size Code | 14 |
| Lubrication | Exxon Ronex MP |
| Mounting Pad Height | 2 in |
| Distance Between Bolt Holes | 18 5/16 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Double Setscrew Locking Collar |
| Housing Coating | Powder Coated |
| Mounted Unit Duty | Heavy-Duty |
| Collar Extension | 1 3/32 in |
| Handle / Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Microlock Kit | ML4 |
| Shaft Locking | Double Set Collar |
| Radial Dynamic Load Capacity | 229620 lb |
| Base Length | 22 in |
| Bore Length | 8 in |
| Flange Type | 4-Bolt Flange |
| Mounting Bolt Size | 1 1/8 in |
| Temperature Range [Max] | 200 °F, 225 °F |
| Vibration Frequency Outer Ring Defect | 0.1113 cps |
| Bolt Hole Spacing | 3 11/16 in |
| Base to Centerline Height | 6 11/16 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| RPM [Max] | 900 rpm |
| Vibration Frequency Inner Ring Defect | 0.1554 cps |
| Mounting Bolt Hole Slot Length | 2 1/16 in |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Hole Length | 2 1/16 in |
| Weight | 226.0 LB |
| EAN or UPC | 698210829964 |
-
Prop 65

