Rexnord Corp.
MPS6215
Cast Iron Shurlok Tapered Adapter Spherical Roller Solid-Housed Pillow Block
Item #101374920
-
Prop 65
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Static Load Rating | 71500 lb |
| Shaft Dia. | 2.9375 in |
| Retainer Type | Engineered Polymer |
| Lubrication | Exxon Ronex MP |
| Primary Seal | Buna Spring Loaded Lip Seal |
| RPM [Max] | 1700 rpm |
| Handle / Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Size Code | 9 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 9 3/4 in |
| Shaft Locking | Shurlok Tapered Adapter |
| Temperature Range [Max] | 225 °F |
| Base Length | 13 in |
| Base Height | 2 1/16 in |
| Length Through Bore | 4.53125 in |
| Base Width | 3 7/8 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Inch/Metric | Inch |
| Bolt Hole Length | 1 5/8 in |
| Bearing Type | Spherical Roller |
| Housing Height | 7 3/16 in |
| Bolt Holes | 2 |
| Housing Coating | Powder Coated |
| Housing Construction | 1 Piece |
| Bolt Size | 7/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Collar O.D. | 4 3/32 in |
| Locking Device | Shurlok Adapter Mounted |
| Grease Fitting Size | 1/8 NPT |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Expansion |
| Mounted Clearance | C3 Standard |
| Threaded Cover Kit | TC9 |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 57750 lb |
| Volume | 2.301 GLL |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Pillow Block Type | Thru-Bolt |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Series | 6000 |
| Weight | 40.4 LB |
| EAN or UPC | 793699906264 |
-
Prop 65

