- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Static Load Rating | 53500 lb |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Take-Up Types | Center Pull |
| Bearing Type | Spherical Roller |
| Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Shaft Locking | Double Set Collar |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 2 7/16 in |
| Bolt Size | 3/4 in |
| Travel | 18 in |
| Size Code | 8 |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Housing Material | Cast Iron |
| Base Width | 4 in |
| Retainer Type | Engineered Polymer |
| Base Height | 3/4 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Housing Coating | Powder Coated |
| Weight | 86.0 LB |
| EAN or UPC | 793699672664 |
-
Prop 65


