- Center Pull Take-Up Type
- 2 15/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Lubrication Type | Exxon Ronex MP Std |
| Base Height | 7/8 in |
| Bearing Type | Spherical Roller |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Size Code | 9 |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Housing Material | Cast Iron |
| Static Load Rating | 71500 lb |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Retainer Type | Engineered Polymer |
| Bolt Size | 5/8 in |
| Seal Type | Heavy Contact Seals |
| Base Width | 5 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Travel | 18 in |
| Locking Device | Double Setscrew Locking Collar |
| Take-Up Types | Center Pull |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Shaft Dia. | 2 15/16 in |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Weight | 180.0 LB |
| EAN or UPC | 793699666519 |
-
Prop 65


