- 3 7/16" Shaft
- 1 13/16" Slot Width
- 6 13/16" Between Frames
- Cast Iron
- Heavy Contact Seals
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Between Frame Width | 6 13/16 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Special Features | Not Filled w/Grease |
| Slot Length | N/A |
| Inch/Metric | Inch |
| Overall Length | 10 in |
| Shank Height | 5 3/8 in |
| Shaft Dia. | 3.4375 in |
| Housing Width | 3 7/16 in |
| Type | Spherical Roller Bearing |
| Slot Width | 1.8125 in |
| Locking Device | Double Setscrew Locking Collars |
| Seal Type | Heavy Contact Seals |
| Size Code | 10 |
| Bearing Design | Non-Expansion |
| Overall Height | 7.8125 in |
| Overall Width | 5 5/16 in |
| Weight | 42.0 LB |
-
Prop 65


