Skip to content Skip to navigation menu
Take-Up Unit

MT112315

Take-Up Unit
Item #101691589
  • 3 15/16 in Shaft Diameter
  • Spherical Roller Bearing Type
Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 15/16 in Shaft Diameter
  • Spherical Roller Bearing Type
Vibration Frequency Outer Ring Defect 0.1283 cps
Vibration Frequency Roller Spin 0.0548 cps
Static Load Rating 137000 lb
Housing Length 12 1/8 in
Adjustment Pad Height 5 3/8 in
Shaft Locking Single Set Collar
Bore Length 5 1/16 in
Base to Centerline Height 7 11/16 in
Housing Height 9 7/16 in
Adjustment Slot Width 2 1/8 in
Between Frame Width 8 5/8 in
Retainer Type Engineered Polymer
Slot Width 2.0625 in
Seal Type Spring Loaded Heavy Contact Seals
Housing Coating Powder Coated
Vibration Frequency Inner Ring Defect 0.1717 cps
Size Code 11
Slot Length 2 1/16 in
Type Spherical Roller Bearing
Overall Height [Min] 9.4375 in
Microlock Kit ML4
Overall Length 12.125 in
Temperature Range [Max] 225 °F
Bearing Design Non-Expansion
Slot Spacing 8 5/8 in
Length Through Bore 5.0625 in
Bearing Type Spherical Roller
Temperature [Max] 225 °F
Screw Diameter 2 1/8 in
Radial Dynamic Load Capacity 130970 lb
Lubrication Type Exxon Ronex MP Std
Locking Device Single Setscrew Locking Collar
Setscrew Torque 1350 in-lbs
Shank Height 5 3/8 in
Housing Material Cast Iron
Vibration Frequency Fundamental Train 0.0071 cps
Shaft Dia. 3 15/16 in
Grease Fitting Size 1/8 NPT
Primary Seal Buna Spring Loaded Lip Seal
Weight 68.0 LB
EAN or UPC 698210712143
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison