- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Housing Length | 12 1/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Shaft Locking | Single Set Collar |
| Size Code | 11 |
| Base to Centerline Height | 7 11/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 3 15/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Adjustment Slot Width | 2 1/4 in |
| Auxiliary Seals | 1 Open Cap Cast Iron |
| Radial Dynamic Load Capacity | 130970 lb |
| End Type | One Open Cap Seals |
| Slot Length | 2 1/16 in |
| Bearing Design | Fixed |
| Slot Spacing | 8 5/8 in |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Adjustment Pad Height | 5 3/8 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Housing Height | 9 7/16 in |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Static Load Rating | 137000 lb |
| Bore Length | 5 1/16 in |
| Bearing Type | Spherical Roller |
| Housing Coating | Powder Coated |
| Setscrew Torque | 1350 in-lbs |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Microlock Kit | ML4 |
| Weight | 68.0 LB |
| EAN or UPC | 793699728323 |
-
Prop 65


