- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Type | Spherical Roller |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Radial Dynamic Load Capacity | 130970 lb |
| Housing Material | Cast Iron |
| Shaft Locking | Single Set Collar |
| Size Code | 11 |
| Static Load Rating | 137000 lb |
| Bearing Design | Fixed |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Locking Device | Single Setscrew Locking Collar |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Shaft Dia. | 3 15/16 in |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Auxiliary Seals | 1 Closed Cap Cast Iron |
| Weight | 65.0 LB |
| EAN or UPC | 698210212025 |
-
Prop 65


